Motion
PA227140 CNHM2-6105YC-EP-17 EPNA

SUMITOMO DRIVE TECH
PA227140 CNHM2-6105YC-EP-17 EPNA

17:1 Reduction, 17:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489161
MFR #PA227140 CNHM2-6105YC-EP-17 EPNA
Your Price$2,138.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA227140 CNHM2-6105YC-EP-17 EPNA

17:1 Reduction, 17:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489161
MFR #PA227140 CNHM2-6105YC-EP-17 EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,138.57/each(List $2,566.29)

Overview

Mfr description
PA227140 CNHM2-6105YC-EP-17 EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    17:1
  • Ratio
    17:1
  • Reduction
    17:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6105
  • Max Input Horsepower
    2 hp
  • Service Factor
    1.0
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    17:1
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text