Motion
PA227152 CNVM5-6120YB-EP-B-8 5HP

SUMITOMO DRIVE TECH
PA227152 CNVM5-6120YB-EP-B-8 5HP

08:1 Reduction, 8:1 Ratio, Flange Mount
MI ITEM #10489165
MFR #PA227152 CNVM5-6120YB-EP-B-8 5HP
List Price$5,892.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA227152 CNVM5-6120YB-EP-B-8 5HP

08:1 Reduction, 8:1 Ratio, Flange Mount
MI ITEM #10489165
MFR #PA227152 CNVM5-6120YB-EP-B-8 5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,892.69/each for your price

Overview

Mfr description
PA227152 CNVM5-6120YB-EP-B-8 5HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    8:1
  • Reduction
    08:1
  • Mounting
    Flange Mount
  • Max Input Horsepower
    5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    8:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text