Overview
Mfr description
PA227185 CNHM5-6125YC-EP-15 EPNA
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Reduction15:1
- MountingFoot Mount
- Input StyleIntegral Motor
- LubricationGrease
- Nominal Ratio15:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data