Specifications
Dimensions
- NEMA / IEC Frame Size143
- Ratio143:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA227261
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction143:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)