Motion
CNHM3-6105YB-EP-11 3HP

SUMITOMO DRIVE TECH
CNHM3-6105YB-EP-11 3HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount, Cast Iron Housing Material
MI ITEM #10489239
MFR #CNHM3-6105YB-EP-11 3HP
Price$3,134.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6105YB-EP-11 3HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount, Cast Iron Housing Material
MI ITEM #10489239
MFR #CNHM3-6105YB-EP-11 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,134.81/each

Specifications

Dimensions

  • Case Size
    6105
  • Manufacturer Reducer Size
    6105
  • Maximum Output RPM
    159 rpm
  • Ratio
    11:1

Details

  • Case Included
    No
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA227404
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA227404 CNHM3-6105YB-EP-11 3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought