Motion
CNHM1H-6125DBYA-EP-B-104 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6125DBYA-EP-B-104 1.5HP

104:1 Reduction, 104:1 Ratio, Foot Mount
Mi Item #10489240
MFR #CNHM1H-6125DBYA-EP-B-104 1.5HP
Price$6,191.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6125DBYA-EP-B-104 1.5HP

104:1 Reduction, 104:1 Ratio, Foot Mount
Mi Item #10489240
MFR #CNHM1H-6125DBYA-EP-B-104 1.5HP

Mfr description
PA227406 CNHM1H-6125DBYA-EP-B-104 1.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,191.10/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    104:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA227406
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    104:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)