Motion
CNHM1-6090YB-EP-11 1HP

SUMITOMO DRIVE TECH
CNHM1-6090YB-EP-11 1HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10489263
MFR #CNHM1-6090YB-EP-11 1HP
Price$1,588.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6090YB-EP-11 1HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10489263
MFR #CNHM1-6090YB-EP-11 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,588.88/each

Specifications

Dimensions

  • Case Size
    6090
  • Ratio
    11:1

Details

  • Case Included
    No
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA227484
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA227484 CNHM1-6090YB-EP-11 1HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought