Motion
CHH-6275Y-43 C/N N0TJ160561

SUMITOMO DRIVE TECH
CHH-6275Y-43 C/N N0TJ160561

43:1 Reduction, 43:1 Ratio, 3.5000 in Input Size, Foot Mount
MI ITEM #10489328
MFR #CHH-6275Y-43 C/N N0TJ160561
Price$141,990.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6275Y-43 C/N N0TJ160561

43:1 Reduction, 43:1 Ratio, 3.5000 in Input Size, Foot Mount
MI ITEM #10489328
MFR #CHH-6275Y-43 C/N N0TJ160561

Mfr description
PA227735 CHH-6275Y-43 C/N N0TJ160561
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141,990.30/each

Specifications

Dimensions

  • Case Size
    6275
  • Input Size
    3.5000 in
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    43:1

Details

  • Manufacturer Catalog Number
    PA227735
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)