Motion
PA228041 CNHM1H-6105YA-EP-29 1.5HP

SUMITOMO DRIVE TECH
PA228041 CNHM1H-6105YA-EP-29 1.5HP

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10489425
MFR #PA228041 CNHM1H-6105YA-EP-29 1.5HP
List Price$2,377.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228041 CNHM1H-6105YA-EP-29 1.5HP

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10489425
MFR #PA228041 CNHM1H-6105YA-EP-29 1.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,377.82/each for your price

Overview

Mfr description
PA228041 CNHM1H-6105YA-EP-29 1.5HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Actual Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    1.5 hp
  • Input Style
    Integral Motor
  • Standards Met
    IE3
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought