Motion
CNHM3-6125YB-EP-B-35 3HP

SUMITOMO DRIVE TECH
CNHM3-6125YB-EP-B-35 3HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10489426
MFR #CNHM3-6125YB-EP-B-35 3HP
Price$5,424.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6125YB-EP-B-35 3HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10489426
MFR #CNHM3-6125YB-EP-B-35 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,424.68/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    50 rpm
  • Ratio
    35:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228042
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA228042 CNHM3-6125YB-EP-B-35 3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought