Motion
CNFM05-6105YB-87 1/2HP 230/460V

SUMITOMO DRIVE TECH
CNFM05-6105YB-87 1/2HP 230/460V

87:1 Reduction, 87:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
MI ITEM #10489446
MFR #CNFM05-6105YB-87 1/2HP 230/460V
Price$2,010.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM05-6105YB-87 1/2HP 230/460V

87:1 Reduction, 87:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
MI ITEM #10489446
MFR #CNFM05-6105YB-87 1/2HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,010.31/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    20 rpm
  • Ratio
    87:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228111
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA228111 CNFM05-6105YB-87 1/2HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought