Motion
PA228143 CHH-6180Y-R2-29

SUMITOMO DRIVE TECH
PA228143 CHH-6180Y-R2-29

Inline Speed Reducer - Single Reduction, 29:1 Ratio, 1-1/2 in Input Size, Solid Output Type, 3-1/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Ductile Iron Housing Material
MI ITEM #10489459
MFR #PA228143 CHH-6180Y-R2-29
List Price$12,193.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228143 CHH-6180Y-R2-29

Inline Speed Reducer - Single Reduction, 29:1 Ratio, 1-1/2 in Input Size, Solid Output Type, 3-1/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Ductile Iron Housing Material
MI ITEM #10489459
MFR #PA228143 CHH-6180Y-R2-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,193.76/each for your price

Overview

Mfr description
PA228143 CHH-6180Y-R2-29
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    29:1
  • Input Size
    1-1/2 in
  • Output Shaft Diameter
    3-1/8 in
  • Reduction
    Single
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Manufacturer Reducer Size
    6180
  • Housing Material
    Ductile Iron
  • Maximum Output Torque
    25962.254255176078
  • Max Input Horsepower
    26.154 hp @ 1750 rpm
  • Service Factor
    1.0
  • Overhung Load Capacity
    5537.08 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Housing Height
    18.39 in
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text