Motion
CNVM1-6095YA-EP-B-29 1HP

SUMITOMO DRIVE TECH
CNVM1-6095YA-EP-B-29 1HP

29:1 Reduction, 29:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489503
MFR #CNVM1-6095YA-EP-B-29 1HP
Price$3,477.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM1-6095YA-EP-B-29 1HP

29:1 Reduction, 29:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489503
MFR #CNVM1-6095YA-EP-B-29 1HP

Mfr description
PA228257 CNVM1-6095YA-EP-B-29 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,477.20/each

Specifications

Dimensions

  • Case Size
    6095YA
  • Maximum Output RPM
    60.34 rpm
  • Ratio
    29:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228257
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)