Motion
CHHM15-6175YC-EP-21 EPNA

SUMITOMO DRIVE TECH
CHHM15-6175YC-EP-21 EPNA

Inline Speed Reducer - Single Reduction, 21:1 Ratio, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10489525
MFR #CHHM15-6175YC-EP-21 EPNA
Price$12,872.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM15-6175YC-EP-21 EPNA

Inline Speed Reducer - Single Reduction, 21:1 Ratio, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10489525
MFR #CHHM15-6175YC-EP-21 EPNA

Mfr description
PA228315 CHHM15-6175YC-EP-21 EPNA
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,872.22/each

Specifications

Dimensions

  • Case Size
    6175
  • Housing Height
    16.89 in
  • Manufacturer Reducer Size
    6175
  • Maximum Output Torque
    10600
  • Output Shaft Diameter
    2-3/4 in
  • Ratio
    21:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228315
  • Max Input Horsepower
    11.19 kW;15 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    3860.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)