Motion
PA228337 CNHMS3-6110YB-EP-B-17(MODIFY

SUMITOMO DRIVE TECH
PA228337 CNHMS3-6110YB-EP-B-17(MODIFY

2.5:1 Reduction, 2.5:1 - 658503:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489530
MFR #PA228337 CNHMS3-6110YB-EP-B-17(MODIFY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228337 CNHMS3-6110YB-EP-B-17(MODIFY

2.5:1 Reduction, 2.5:1 - 658503:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489530
MFR #PA228337 CNHMS3-6110YB-EP-B-17(MODIFY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA228337 CNHMS3-6110YB-EP-B-17(MODIFY

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    2.5:1 - 658503:1
  • Reduction
    2.5:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp
  • Service Factor
    1.0
  • Input Style
    Integral Motor
  • Standards Met
    AGMA
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Nominal Ratio
    2.5:1;658503:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text