Motion
CNFM05-6105YB-AV-71

SUMITOMO DRIVE TECH
CNFM05-6105YB-AV-71

71:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10489549
MFR #CNFM05-6105YB-AV-71
Price$2,622.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM05-6105YB-AV-71

71:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10489549
MFR #CNFM05-6105YB-AV-71

Mfr description
PA228392 CNFM05-6105YB-AV-71
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,622.82/each

Specifications

Dimensions

  • Ratio
    71:1
  • Service Factor
    1.0

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228392
  • Max Input Horsepower
    175 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)