Motion
CNFM05-6100YC-AV-43

SUMITOMO DRIVE TECH
CNFM05-6100YC-AV-43

43:1 Reduction, 43:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489550
MFR #CNFM05-6100YC-AV-43
Price$2,468.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM05-6100YC-AV-43

43:1 Reduction, 43:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489550
MFR #CNFM05-6100YC-AV-43

Mfr description
PA228393 CNFM05-6100YC-AV-43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,468.90/each

Specifications

Dimensions

  • Case Size
    6100
  • Ratio
    43:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228393
  • Max Input Horsepower
    0.5 hp;0.4 kW
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)