Motion
PA228394 CNFM05-6095YC-AV-25

SUMITOMO DRIVE TECH
PA228394 CNFM05-6095YC-AV-25

25:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489551
MFR #PA228394 CNFM05-6095YC-AV-25
List Price$2,387.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228394 CNFM05-6095YC-AV-25

25:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489551
MFR #PA228394 CNFM05-6095YC-AV-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,387.24/each for your price

Overview

Mfr description
PA228394 CNFM05-6095YC-AV-25

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp
  • Service Factor
    1.0
  • Input Style
    Integral Motor
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text