Motion
CHHJ-6160Y-11 284TC

SUMITOMO DRIVE TECH
CHHJ-6160Y-11 284TC

Inline Speed Reducer - Single Reduction, 11:1 Ratio, 1-1/8 in Input Size, 2-1/4 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10489561
MFR #CHHJ-6160Y-11 284TC
Price$9,677.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6160Y-11 284TC

Inline Speed Reducer - Single Reduction, 11:1 Ratio, 1-1/8 in Input Size, 2-1/4 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10489561
MFR #CHHJ-6160Y-11 284TC

Mfr description
PA228431 CHHJ-6160Y-11 284TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,677.72/each

Specifications

Dimensions

  • Housing Height
    14.45 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    9940.445231106427
  • NEMA / IEC Frame Size
    284TC
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    11:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    26.400 hp @ 1750 rpm
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Overhung Load Capacity
    2702.73 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)