Overview
Mfr description
PA228453 PVVM1H-6105GC-EP-5
Specifications
- Reducer TypeCycloidal
- Ratio5:1
- Reduction05:1
- MountingVertical
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Nominal Ratio5:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data