Motion
PA228523 CHHS-6185Y-R2-43 A2X, YB50

SUMITOMO DRIVE TECH
PA228523 CHHS-6185Y-R2-43 A2X, YB50

CHHS-6185Y-R2-43 A2X,YB50
MI ITEM #10489593
MFR #PA228523 CHHS-6185Y-R2-43 A2X, YB50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228523 CHHS-6185Y-R2-43 A2X, YB50

CHHS-6185Y-R2-43 A2X,YB50
MI ITEM #10489593
MFR #PA228523 CHHS-6185Y-R2-43 A2X, YB50

Mfr description
PA228523 CHHS-6185Y-R2-43 A2X, YB50
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    18.39 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6185
  • Maximum Output Torque
    37165.42152091531
  • Output Shaft Diameter
    3-1/8 in
  • Ratio
    43:1

Details

  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    25.250 hp @ 1750 rpm
  • Overhung Load Capacity
    6278.04 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)