Motion
PA228579 CNHM5-6125C-EP-B-15(T16)

SUMITOMO DRIVE TECH
PA228579 CNHM5-6125C-EP-B-15(T16)

15:1 Reduction, 15:1 Ratio, Foot Mount
MI ITEM #10489616
MFR #PA228579 CNHM5-6125C-EP-B-15(T16)
List Price$5,971.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228579 CNHM5-6125C-EP-B-15(T16)

15:1 Reduction, 15:1 Ratio, Foot Mount
MI ITEM #10489616
MFR #PA228579 CNHM5-6125C-EP-B-15(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,971.22/each for your price

Overview

Mfr description
PA228579 CNHM5-6125C-EP-B-15(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    15:1
  • Actual Ratio
    15:1
  • Reduction
    15:1
  • Mounting
    Foot Mount
  • Case Size
    6125
  • Max Input Horsepower
    5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    15:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text