Motion
CNHM1-6125C-EP-B-29(T16)

SUMITOMO DRIVE TECH
CNHM1-6125C-EP-B-29(T16)

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10489637
MFR #CNHM1-6125C-EP-B-29(T16)
Price$3,935.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6125C-EP-B-29(T16)

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10489637
MFR #CNHM1-6125C-EP-B-29(T16)

Mfr description
PA228673 CNHM1-6125C-EP-B-29(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,935.79/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228673
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)