Motion
CNHM1H-6110YA-EP-43 EPNA

SUMITOMO DRIVE TECH
CNHM1H-6110YA-EP-43 EPNA

43:1 Ratio, Foot Mount
Mi Item #10489644
MFR #CNHM1H-6110YA-EP-43 EPNA
Price$2,154.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6110YA-EP-43 EPNA

43:1 Ratio, Foot Mount
Mi Item #10489644
MFR #CNHM1H-6110YA-EP-43 EPNA

Mfr description
PA228687 CNHM1H-6110YA-EP-43 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,154.27/each

Specifications

Dimensions

  • Case Size
    6110
  • Ratio
    43:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228687
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)