Motion
CHHM15-6255DAA-EP-B-559 (3/60/230/460V,T16,YAD0)

SUMITOMO DRIVE TECH
CHHM15-6255DAA-EP-B-559 (3/60/230/460V,T16,YAD0)

CHHM15-6255DAA-EP-B-559(3/60/230/460V,T16,YAD0)
Mi Item #10489648
MFR #CHHM15-6255DAA-EP-B-559 (3/60/230/460V,T16,YAD0)
Price$66,886.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM15-6255DAA-EP-B-559 (3/60/230/460V,T16,YAD0)

CHHM15-6255DAA-EP-B-559(3/60/230/460V,T16,YAD0)
Mi Item #10489648
MFR #CHHM15-6255DAA-EP-B-559 (3/60/230/460V,T16,YAD0)

Mfr description
PA228693
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,886.59/each

Specifications

Dimensions

  • Housing Height
    32.09 in
  • Manufacturer Reducer Size
    6255
  • Maximum Output Torque
    267000
  • Ratio
    559:1

Details

  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    57900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)