Specifications
Dimensions
- Case Size6125
- Ratio121:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA228715
- Max Input Horsepower1 hp
- Reducer TypeCycloidal
- Reduction121:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)