Motion
PHHM1H-6100YC-EP-B-3 230/460V,

SUMITOMO DRIVE TECH
PHHM1H-6100YC-EP-B-3 230/460V,

100:1 Reduction, 100:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489667
MFR #PHHM1H-6100YC-EP-B-3 230/460V,
Price$3,775.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PHHM1H-6100YC-EP-B-3 230/460V,

100:1 Reduction, 100:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489667
MFR #PHHM1H-6100YC-EP-B-3 230/460V,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,775.61/each

Specifications

Dimensions

  • Ratio
    3:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228745
  • Max Input Horsepower
    175 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    100:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA228745 PHHM1H-6100YC-EP-B-3 230/460V,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought