Motion
CNHM1-6110YC-EP-B-35 1HP

SUMITOMO DRIVE TECH
CNHM1-6110YC-EP-B-35 1HP

35:1 Reduction, 35:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489671
MFR #CNHM1-6110YC-EP-B-35 1HP
Price$3,605.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6110YC-EP-B-35 1HP

35:1 Reduction, 35:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489671
MFR #CNHM1-6110YC-EP-B-35 1HP

Mfr description
PA228769 CNHM1-6110YC-EP-B-35 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.98/each

Specifications

Dimensions

  • Maximum Output RPM
    50 rpm
  • Ratio
    35:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA228769
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)