Motion
PA228924 CNHM3-610HYA-EP-21 EPNA

SUMITOMO DRIVE TECH
PA228924 CNHM3-610HYA-EP-21 EPNA

21:1 Reduction, 21:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489734
MFR #PA228924 CNHM3-610HYA-EP-21 EPNA
Your Price$2,407.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA228924 CNHM3-610HYA-EP-21 EPNA

21:1 Reduction, 21:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10489734
MFR #PA228924 CNHM3-610HYA-EP-21 EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,407.41/each(List $3,134.81)

Overview

Mfr description
PA228924 CNHM3-610HYA-EP-21 EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    21:1
  • Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    610HYA
  • Maximum Output RPM
    83.3 rpm
  • Max Input Horsepower
    3 hp
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text