Motion
CNHM5-6125YB-EP-11 5HP

SUMITOMO DRIVE TECH
CNHM5-6125YB-EP-11 5HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489770
MFR #CNHM5-6125YB-EP-11 5HP
Price$3,332.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM5-6125YB-EP-11 5HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10489770
MFR #CNHM5-6125YB-EP-11 5HP

Mfr description
PA229018 CNHM5-6125YB-EP-11 5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,332.18/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    11:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA229018
  • Max Input Horsepower
    3.7 kW;5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)