Motion
PA229044 CVVXM10-6135Y-21 NP-G, 215TC

SUMITOMO DRIVE TECH
PA229044 CVVXM10-6135Y-21 NP-G, 215TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10489781
MFR #PA229044 CVVXM10-6135Y-21 NP-G, 215TC
List Price$6,960.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA229044 CVVXM10-6135Y-21 NP-G, 215TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10489781
MFR #PA229044 CVVXM10-6135Y-21 NP-G, 215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,960.67/each for your price

Overview

Mfr description
PA229044 CVVXM10-6135Y-21 NP-G, 215TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    21:1
  • Ratio
    21:1
  • Input Type
    C-Face
  • Reduction
    21:1
  • NEMA / IEC Frame Size
    215TC
  • Mounting
    Vertical
  • Manufacturer Reducer Size
    6135Y
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6135Y
  • Maximum Output RPM
    83.3 rpm
  • Max Input Horsepower
    10 hp;7.5 kW
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought