Specifications
Dimensions
- Ratio3:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA229062
- Max Input Horsepower10 hp
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)