Motion
PA229065 CHHPS-6245Y-43 284T,

SUMITOMO DRIVE TECH
PA229065 CHHPS-6245Y-43 284T,

CHHPS-6245Y-43 284T,YB52:5-1/2"
Mi Item #10489795
MFR #PA229065 CHHPS-6245Y-43 284T,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA229065 CHHPS-6245Y-43 284T,

CHHPS-6245Y-43 284T,YB52:5-1/2"
Mi Item #10489795
MFR #PA229065 CHHPS-6245Y-43 284T,

Mfr description
PA229065 CHHPS-6245Y-43 284T,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    28.70 in
  • Input Size
    2-1/2 in
  • Manufacturer Reducer Size
    6245
  • Maximum Output Torque
    228000
  • NEMA / IEC Frame Size
    284TC
  • Ratio
    43:1

Details

  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    46700.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)