Overview
Mfr description
PA229101 CNVM05-6090YC-AV-15 UL
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Reduction15:1
- MountingAny Mounting Direction
- Housing Material52/100 bearing-grade steel
- Max Input Horsepower175 hp
- Input StyleIntegral Motor
- Standards MetUL Listed
- Nominal Ratio15:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data