Overview
Mfr description
PA229145 CNHM2-6100YB-EP-15 EPNA
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Reduction15:1
- MountingFoot Mount
- Max Input Horsepower2 hp
- Input StyleIntegral Motor
- Nominal Ratio15:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data