Specifications
Dimensions
- Housing Height11.81 in
- Input Size7/8 in
- Manufacturer Reducer Size6140
- Maximum Output Torque7855.827067971506
- NEMA / IEC Frame Size213TC
- Output Shaft Diameter1-7/8 in
- Ratio17:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower13.500 hp @ 1750 rpm
- Overhung Load Capacity2734.62 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)