Specifications
Dimensions
- Case Size6125
- Ratio87:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA229417
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction87:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)