Motion
CNHJ-612HY-15 145TC

SUMITOMO DRIVE TECH
CNHJ-612HY-15 145TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Solid Output Type, Horizontal, Bearing Grade Steel Housing Material
Mi Item #10489917
MFR #CNHJ-612HY-15 145TC
Price$4,290.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-612HY-15 145TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Solid Output Type, Horizontal, Bearing Grade Steel Housing Material
Mi Item #10489917
MFR #CNHJ-612HY-15 145TC

Mfr description
PA229426 CNHJ-612HY-15 145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,290.73/each

Specifications

Dimensions

  • Case Size
    612
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    15:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA229426
  • Max Input Horsepower
    200 hp
  • Mounting
    Horizontal
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)