Motion
CNVM1-6085YA-EP-11 1HP

SUMITOMO DRIVE TECH
CNVM1-6085YA-EP-11 1HP

11:1 Reduction, 11:1 Ratio, Flange Mount
Mi Item #10489940
MFR #CNVM1-6085YA-EP-11 1HP
Price$2,013.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM1-6085YA-EP-11 1HP

11:1 Reduction, 11:1 Ratio, Flange Mount
Mi Item #10489940
MFR #CNVM1-6085YA-EP-11 1HP

Mfr description
PA229465 CNVM1-6085YA-EP-11 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,013.44/each

Specifications

Dimensions

  • Case Size
    6085
  • Ratio
    11:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA229465
  • Max Input Horsepower
    0.75 kW;1 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)