Motion
PA229491 CNVM1-6105YC-EP-25 1HP

SUMITOMO DRIVE TECH
PA229491 CNVM1-6105YC-EP-25 1HP

25:1 Reduction, 25:1 Ratio, Solid Output Type, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10489949
MFR #PA229491 CNVM1-6105YC-EP-25 1HP
List Price$2,258.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA229491 CNVM1-6105YC-EP-25 1HP

25:1 Reduction, 25:1 Ratio, Solid Output Type, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10489949
MFR #PA229491 CNVM1-6105YC-EP-25 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,258.46/each for your price

Overview

Mfr description
PA229491 CNVM1-6105YC-EP-25 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Reduction
    25:1
  • Mounting
    Vertical
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6105
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    25:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text