Motion
PA229553 CVVM5-6165B-EP-59(T16)

SUMITOMO DRIVE TECH
PA229553 CVVM5-6165B-EP-59(T16)

59:1 Reduction, 59:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10489972
MFR #PA229553 CVVM5-6165B-EP-59(T16)
List Price$8,053.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA229553 CVVM5-6165B-EP-59(T16)

59:1 Reduction, 59:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10489972
MFR #PA229553 CVVM5-6165B-EP-59(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,053.79/each for your price

Overview

Mfr description
PA229553 CVVM5-6165B-EP-59(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Vertical
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    175 hp;132 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text