Motion
CNFM05-6105B-AV-B-71(T16)

SUMITOMO DRIVE TECH
CNFM05-6105B-AV-B-71(T16)

71:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
MI ITEM #10489987
MFR #CNFM05-6105B-AV-B-71(T16)
Price$3,659.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM05-6105B-AV-B-71(T16)

71:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
MI ITEM #10489987
MFR #CNFM05-6105B-AV-B-71(T16)

Mfr description
PA229584 CNFM05-6105B-AV-B-71(T16)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,659.38/each

Specifications

Dimensions

  • Ratio
    71:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA229584
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)