Motion
CNVM2-6120YC-EP-29 2HP

SUMITOMO DRIVE TECH
CNVM2-6120YC-EP-29 2HP

29:1 Reduction, 29:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10490091
MFR #CNVM2-6120YC-EP-29 2HP
Price$3,166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM2-6120YC-EP-29 2HP

29:1 Reduction, 29:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10490091
MFR #CNVM2-6120YC-EP-29 2HP

Mfr description
PA229832 CNVM2-6120YC-EP-29 2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,166.23/each

Specifications

Dimensions

  • Case Size
    6120
  • Ratio
    29:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA229832
  • Max Input Horsepower
    2 hp;1.5 kW
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Standards Met
    Compatible with global standards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)