Motion
CHHM2-614HYC-EP-87 2HP

SUMITOMO DRIVE TECH
CHHM2-614HYC-EP-87 2HP

Inline Speed Reducer - Single Reduction, 87:1 Ratio, Solid Output Type, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10490105
MFR #CHHM2-614HYC-EP-87 2HP
Price$5,041.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM2-614HYC-EP-87 2HP

Inline Speed Reducer - Single Reduction, 87:1 Ratio, Solid Output Type, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10490105
MFR #CHHM2-614HYC-EP-87 2HP

Mfr description
PA229866 CHHM2-614HYC-EP-87 2HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,041.46/each

Specifications

Dimensions

  • Case Size
    614
  • Housing Height
    310.00 in
  • Manufacturer Reducer Size
    614H
  • Maximum Output RPM
    20.11 rpm
  • Maximum Output Torque
    5990
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    87:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA229866
  • Max Input Horsepower
    2 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    3590.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)