Motion
CHVJ-6225Y-87 324TC

SUMITOMO DRIVE TECH
CHVJ-6225Y-87 324TC

87:1 Reduction, 87:1 Ratio, Foot Mount
Mi Item #10490113
MFR #CHVJ-6225Y-87 324TC
Price$41,051.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHVJ-6225Y-87 324TC

87:1 Reduction, 87:1 Ratio, Foot Mount
Mi Item #10490113
MFR #CHVJ-6225Y-87 324TC

Mfr description
PA229899 CHVJ-6225Y-87 324TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,051.05/each

Specifications

Dimensions

  • Case Size
    6225Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    324TC
  • Ratio
    87:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA229899
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)