Specifications
Dimensions
- Housing Height24.02 in
- Manufacturer Reducer Size6225
- Maximum Output Torque27800
- Output Shaft Diameter4-7/8 in
- Ratio11:1
Details
- Housing MaterialCast Iron
- Overhung Load Capacity11800.00 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)