Motion
CNHM05-6120DBYC-AV-B-104(YAD0)

SUMITOMO DRIVE TECH
CNHM05-6120DBYC-AV-B-104(YAD0)

104:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10490184
MFR #CNHM05-6120DBYC-AV-B-104(YAD0)
Price$5,277.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6120DBYC-AV-B-104(YAD0)

104:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10490184
MFR #CNHM05-6120DBYC-AV-B-104(YAD0)

Mfr description
PA230125 CNHM05-6120DBYC-AV-B-104(YAD0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,277.05/each

Specifications

Dimensions

  • Ratio
    104:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA230125
  • Max Input Horsepower
    175 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)