Motion
PA230194 CHHS-6275Y-43 B21, R92

SUMITOMO DRIVE TECH
PA230194 CHHS-6275Y-43 B21, R92

CHHS-6275Y-43 B21,R92 (MODIFY PA061170)
MI ITEM #10490201
MFR #PA230194 CHHS-6275Y-43 B21, R92
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA230194 CHHS-6275Y-43 B21, R92

CHHS-6275Y-43 B21,R92 (MODIFY PA061170)
MI ITEM #10490201
MFR #PA230194 CHHS-6275Y-43 B21, R92

Mfr description
PA230194 CHHS-6275Y-43 B21, R92
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    45.71 in
  • Input Size
    3-1/2 in
  • Manufacturer Reducer Size
    6275
  • Maximum Output Torque
    603000
  • Output Shaft Diameter
    7 in
  • Ratio
    43:1

Details

  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    55800.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)