Motion
CNVM02-6100YA-119 1/4HP

SUMITOMO DRIVE TECH
CNVM02-6100YA-119 1/4HP

119:1 Reduction, 119:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10490204
MFR #CNVM02-6100YA-119 1/4HP
Price$1,828.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM02-6100YA-119 1/4HP

119:1 Reduction, 119:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10490204
MFR #CNVM02-6100YA-119 1/4HP

Mfr description
PA230204 CNVM02-6100YA-119 1/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.13/each

Specifications

Dimensions

  • Case Size
    6100YA
  • Ratio
    119:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA230204
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    119:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)