Overview
Mfr description
PA230213 CVFJ-6145DBY-473(56C)
Specifications
- Reducer TypeCycloidal
- Ratio473:1
- Actual Ratio473:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6145
- Nominal Ratio473:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data